This item is Discontinued.

This item is Discontinued.
Chic Home FBH2977-US Contemporary Modern Aldelfo Bench PU Leather Upholstered Brass Finished Frame Hairpin Legs; Cream - 18 x 18 x 42 in. (Discontinued)
Mfr #
FBH2977-US
Zoro #
G603975269
UPC # 618194782673
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBH2977-US
- Zoro #
- G603975269
- UPC #
- 618194782673
- Country of Origin
- China
Description
The bench doubles as extra seating appropriate for any room and gorgeous decor in hallway and pass-through spaces. This sleek contemporary design features a brass-finish, metal frame with hairpin legs and pebble grain PU leather upholstery. In an instant, adds modern flair to any space. Use as a standalone piece or pair with the Catania ottoman.
Features- Premium quality pebble grain PU leather upholstery
- Brass finished square metal frame with hairpin legs
- Clean and bold lines create a look that fits a modern or contemporary interior decor
- Luxurious plush multi density cushioning to relax in comfort and style
- Built to last with premium fabrics, materials, and expert craftsmanship
- 1 Bench
- Spot clean only
- Color: Cream
- Materials: PU leather upholstery, multi density foam seating, brass finished metal frame
- Design: Modern Contemporary
- Dimension: 18" H x 18" D x 42" L
- Weight: 30.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.