This item is Discontinued.

Chic Home Chic Home HDP9299-US 3 Piece Wild Safari Wrapped Canvas Wall Art Print - Multi Color - 16 x 48 x 0.875 in. HDP9299-US

This item is Discontinued.

Chic Home

Chic Home HDP9299-US 3 Piece Wild Safari Wrapped Canvas Wall Art Print - Multi Color - 16 x 48 x 0.875 in. (Discontinued)

Mfr # HDP9299-US
Zoro # G303759732
UPC # 843145192991
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDP9299-US
Zoro #
G303759732
UPC #
843145192991
Country of Origin
China

Description

Strap on your dungarees. It's time for a wild safari! Each offering the image of one of the most notorious rulers in the animal kingdom, the lion, leopard and tiger designs featured in this wall art collection are packed with fierce attitude that matches well with African or Saharan settings.

Features
  • This artwork is made using high definition Giclee printing for a beautiful reproduction of the original
  • Mounts easily with attached sawtooth picture mounting hooks
  • Perfect for residential and non residential spaces
  • Hangs beautifully in living rooms, bedrooms, kitchens, dens, hallways, offices, conference rooms and waiting areas
  • Built to last with premium water and UV resistant materials and expert craftsmanship
  • 3 Piece
Material and Design
  • Water and UV resistant polyester fabric canvas expertly wrapped over pine wood stretcher bars
  • Animal themed painting print featuring some of the animal kingdom's apex predators
Care Instructions
  • Wipe with dry, non-abrasive cloth
Specifications
  • Color: Black, Gold, Orange, Yellow
  • Materials: Premium polyester canvas, pine wood stretcher bars
  • Collection: Wild Safari
  • Individual Panel Size Dimension: 16 H x 16 W x .875 D in.
  • Dimension: 16 H x 48 W x .875 D in.
  • Weight: 4.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.