This item is Discontinued.

Chic Home Chic Home QS1977-BIB-US 8 Piece Ellias Geometric Quilting Embroidery King Quilt Set; Yellow with White Sheets QS1977-BIB-US

This item is Discontinued.

Chic Home

Chic Home QS1977-BIB-US 8 Piece Ellias Geometric Quilting Embroidery King Quilt Set; Yellow with White Sheets (Discontinued)

Mfr # QS1977-BIB-US
Zoro # G003897260
UPC # 733023516400
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS1977-BIB-US
Zoro #
G003897260
UPC #
733023516400
Country of Origin
China

Description

A perfect quilt set that features an embroidered quilting pattern in a contemporary design. Super soft microfiber fabric is soft to the touch. This contemporary quilt set offers detail modern details and embroidery to enhance your master decor or guest suite. Included is an embroidery decor pillow in a contrast stitch.

Features
  • Ellias Geometric Quilting Embroidery King Quilt Set
  • The digital images we display have the most accurate color possible
  • 8 Piece
8-Piece King & Queen Set Includes:
  • One (1) Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
King Dimension:
  • 1 Quilt: 106 x 92 in.
  • 2 Shams: 20 x 36+1 inch
  • 1 Decorative Pillow: 12 x 18 in.
  • 1 Flat Sheet: 108 x 102+4 in.
  • 1 Fitted Sheet: 78 x 80+12 in. Deep Pocket
  • 2 Pillow Cases: 20 x 40 in.
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Yellow
  • Size: King
  • Fabric Detail: 90gsm Brushed Microfiber
  • Style: Contemporary
  • Pattern: Geometric
  • Materials: Microfiber
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.