This item is Discontinued.

Chic Home Chic Home QS2602-US Jasper Reversible Color Block Modern Quilt Set - Yellow - Twin - 2 Piece QS2602-US

This item is Discontinued.

Chic Home

Chic Home QS2602-US Jasper Reversible Color Block Modern Quilt Set - Yellow - Twin - 2 Piece (Discontinued)

Mfr # QS2602-US
Zoro # G503907902
UPC # 790566476486
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS2602-US
Zoro #
G503907902
UPC #
790566476486
Country of Origin
China

Description

A luxury Yellow quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun. . Composed of luxury grade super soft microfiber polyester fabric.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Jasper Reversible Color Block Modern Quilt Set
  • The digital images we display have the most accurate color possible
  • 2 Piece
Twin Dimension:
  • 1 Quilt: 66" x 90"
  • 1 Sham 20" x 26"+2" flange
Specifications
  • Color: Yellow
  • Size: Twin
  • Style: Casual
  • Fabric Detail: Embroidered
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.