This item is Discontinued.

This item is Discontinued.
Chic Home QS2603-US Perfect Jasper Reversible Color Block Modern Twin Quilt Set; Gold - 2 Piece (Discontinued)
Mfr #
QS2603-US
Zoro #
G603680569
UPC # 840444126030
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS2603-US
- Zoro #
- G603680569
- UPC #
- 840444126030
- Country of Origin
- China
Description
A luxury Gold quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun. Composed of luxury grade super soft microfiber polyester fabric.
Set Includes:- 1pc Quilt, 1pc Sham
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
- Color: Gold
- Size: Twin
- 1 Quilt : 66"x90"
- 1 Sham : 20"x26"+2" flange
- Style: Casual
- Fabric detail: Embroidered
- Pattern: Solid
- Materials: Microfiber
- Fill material: Polyester Fill
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.