This item is Discontinued.

Chic Home Chic Home QS3373-BIB-US Perfect Jasper Reversible Block Modern King Quilt Set Gold - 7 Piece QS3373-BIB-US

This item is Discontinued.

Chic Home

Chic Home QS3373-BIB-US Perfect Jasper Reversible Block Modern King Quilt Set Gold - 7 Piece (Discontinued)

Mfr # QS3373-BIB-US
Zoro # G003680534
UPC # 840444144737
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS3373-BIB-US
Zoro #
G003680534
UPC #
840444144737
Country of Origin
China

Description

A luxury Gold quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun.. Composed of luxury grade super soft microfiber polyester fabric. Included is a Luxurious super soft 4 piece sheets set.

Set Includes:
  • 1pc Quilt, 2pc Shams, 1 Flat Sheet, 1 Fitted sheet, 2 Pillow cases
Care instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Specifications
  • Color: Perfect Jasper Reversible Block Modern King Quilt Set Gold
  • Size: King
  • 1 Quilt : 106"x90"
  • 2 Shams: 20"x36" +2" flange
  • 1 Flat Sheet: 108"x102"+4" hem
  • 1 Fitted Sheet: 78"x80"+12" deep pocket
  • 2 Pillow Cases: 20"x40"
  • Style: Casual
  • Fabric detail: Embroidered
  • Pattern: Solid
  • Materials: Microfiber
  • Fill material: Polyester Fill
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.