This item is Discontinued.

Chic Home Chic Home QS3422-US Pastola Reversible Printed Quilt Quilt Set - Yellow - Queen - 3 Piece QS3422-US

This item is Discontinued.

Chic Home

Chic Home QS3422-US Pastola Reversible Printed Quilt Quilt Set - Yellow - Queen - 3 Piece (Discontinued)

Mfr # QS3422-US
Zoro # G703907535
UPC # 790566476271
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS3422-US
Zoro #
G703907535
UPC #
790566476271
Country of Origin
China

Description

Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Napoli. . . A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. . . flip the Quilt. . . and viola 2 completely different looks in one. We knew you would like that. . . Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to co-ordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Pastola Reversible Printed Quilt Quilt Set
  • The digital images we display have the most accurate color possible
  • 3 Piece
Queen Dimension:
  • 1 Quilt: 90" x 90"
  • 2 Shams: 20" x 26"+2" flange
Specifications
  • Color: Yellow
  • Size: Queen
  • Style: Casual
  • Fabric Detail: Jacquard
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.