This item is Discontinued.

Chic Home Chic Home QS4051-US Madarcos Super Soft Microfiber Printed Medallion Reversible Geometric Printed Backing Quilt Set - Yellow - Large - 4 Piece QS4051-US

This item is Discontinued.

Chic Home

Chic Home QS4051-US Madarcos Super Soft Microfiber Printed Medallion Reversible Geometric Printed Backing Quilt Set - Yellow - Large - 4 Piece (Discontinued)

Mfr # QS4051-US
Zoro # G003907365
UPC # 790566487031
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS4051-US
Zoro #
G003907365
UPC #
790566487031
Country of Origin
China

Description

Reversible Large Scale medallion modern pattern in fashion color tones, which reverses into a simple yet elegant geometric pattern so you can use to flip and use on either side depending on your decorating mood. Enjoy supersoft microfiber fabric in this complete quilt set so you can decorate with ease, included is a beautifuldecorative pillow to complete the look. Composed of luxury grade super soft brushed microfiber polyester fabric.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Madarcos Super Soft Microfiber Printed Medallion Reversible Geometric Printed Backing Quilt Set
  • The digital images we display have the most accurate color possible
  • 4 Piece
King Dimension:
  • 1 Quilt: 106" x 92"
  • 2 Shams: 20" x 36"+2" flange
  • 1 Piece Decorative Pillow 18" x 18"
Specifications
  • Color: Yellow
  • Size: King & Large
  • Style: Contemporary
  • Fabric Detail: Solid Color
  • Pattern: Ruffled
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.