This item is Discontinued.

Chic Home Chic Home QS4052-US 4 Piece Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set; Navy QS4052-US

This item is Discontinued.

Chic Home

Chic Home QS4052-US 4 Piece Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set; Navy (Discontinued)

Mfr # QS4052-US
Zoro # G203907875
UPC # 4741305733922
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS4052-US
Zoro #
G203907875
UPC #
4741305733922
Country of Origin
China

Description

Reversible Large Scale medallion modern pattern in fashion color tones, which reverses into a simple yet elegant geometric pattern so you can use to flip and use on either side depending on your decorating mood. Enjoy supersoft microfiber fabric in this complete quilt set so you can decorate with ease, included is a beautifuldecorative pillow to complete the look. Composed of luxury grade super soft brushed microfiber polyester fabric.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set
  • 4 Piece
Full & Queen & King Set Includes:
  • One(1) Printed Quilt, Two(2) Shams, One(1) Decorative Pillow
King Dimension:
  • 1 Piece Quilt 106" x 92"
  • 2 Piece Shams 20" x 36"
  • 1 Piece Dec Pillow 18" x18"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Navy
  • Size: King
  • Style: Contemporary
  • Main Pattern: Abstract
  • Reverse Pattern: Geometric
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.