This item is Discontinued.

Chic Home Chic Home QS4236-US 5 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside King Quilt Set; Grey QS4236-US

This item is Discontinued.

Chic Home

Chic Home QS4236-US 5 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside King Quilt Set; Grey (Discontinued)

Mfr # QS4236-US
Zoro # G503907414
UPC # 733023513065
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS4236-US
Zoro #
G503907414
UPC #
733023513065
Country of Origin
China

Description

A complete and modern Quilt set that offers a Luxury Embroidery quilted Hexagon pattern and is Reversible to beautiful contemporary modern printed design. This set offer two looks for the price of one. Feel free to change flip the comforter and change your look based on your mood. Coordinating embroidered decorative pillow will complete the look.

Features
  • Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside King Quilt Set
  • The digital images we display have the most accurate color possible
  • 5 Piece
5-Piece Queen & King Set Includes:
  • One (1) Reversible Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Decorative Pillow
King Dimension:
  • 1 Piece Reversible Quilt: 104 in. wide x 90 in. long
  • 2 Piece Shams: 36 in. wide x 20 in. long
  • 1 Piece Decorative Pillow: 16 in. wide x 16 in. long
  • 1 Piece Decorative Pillow: 16 in. wide x 12 in. long
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Grey
  • Size: King
  • Style: Contemporary
  • Pattern: Solid Color with Border
  • Reverse: Geometric
  • Material: Microfiber
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.