This item is Discontinued.

This item is Discontinued.
Chic Home QS4446-BIBTX-US Joben 7 Piece Reversible Quilt Cover Set Contemporary Bohemian Inspired Striped Print Geometric Pattern Bed In A Bag Bedding; Fuchsia - Twin Extra Large (Discontinued)
Mfr #
QS4446-BIBTX-US
Zoro #
G403680691
UPC # 843145102570
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS4446-BIBTX-US
- Zoro #
- G403680691
- UPC #
- 843145102570
- Country of Origin
- China
Description
A fashion forward quilt cover featuring a contemporary Bohemian inspired paisley print on the face with a multi-color striped pattern on the reverse. Super-soft microfiber sheets, design coordinated shams and a deco pillow are included to complete the look.
Features- Silky soft brushed microfiber material
- Hip and trendy contemporary Bohemian inspired paisley print on the face with a multi-color striped pattern on the reverse
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic down alternative filling is perfect for those allergic to traditional down
- Built to last with premium fabrics and expert stitching
- Sheets Decorative Pillows Shams Included
- Color: Fuchsia
- Size: Twin Extra Large
- Dimension: 12 x 18 in.
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.