This item is Discontinued.

Chic Home Chic Home QS4838-US 8 Piece Noelle Hotel Collection 2 Tone Banded Quilted in a Bag King Quilt Set; Yellow QS4838-US

This item is Discontinued.

Chic Home

Chic Home QS4838-US 8 Piece Noelle Hotel Collection 2 Tone Banded Quilted in a Bag King Quilt Set; Yellow (Discontinued)

Mfr # QS4838-US
Zoro # G703907474
UPC # 4741305716840
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS4838-US
Zoro #
G703907474
UPC #
4741305716840
Country of Origin
China

Description

This embroidered and sophisticated quilt in a bag offers a contemporary hotel collection look with amazing features. Detailed 2 tone banding, a geometrical quilting patterns, a complete Sheet set ensemble and Decorative Pillows. Use this simple yet modern look to do a complete makeover in your bedroom or guest suite.

Features
  • Noelle Hotel Collection 2 Tone Banded Quilted Geometrical Embroidered
  • The digital images we display have the most accurate color possible
  • 8 Piece
  • Shams & Decorative Pillows
8 Piece Queen & King Set Includes:
  • One (1) Heat Press Quilt, Two (2) Shams, One (1) Dec Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
King Dimension:
  • 1 Piece Heat Press Quilt: 104 in. wide x 92 in. long
  • 2 Piece Shams: 36 in. wide x 20 in. long
  • 1 Piece Decorative Pillow: 18 in. wide x 12 in. long
  • 1 Piece Flat Sheet: 108 in. wide x 102 in. long
  • 1 Piece Fitted Sheet: 76 in. wide x 80 in. long ; Drop: 12 in.
  • 2 Piece Pillow Case: 37 in. wide x 21 in. long
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Yellow
  • Size: King
  • Style: Casual
  • Pattern: Applique/Color Block
  • Material: Microfiber
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.