This item is Discontinued.

This item is Discontinued.
Chic Home SS3267-US Sami 6 Piece Sheet Set; Grey - Queen (Discontinued)
Mfr #
SS3267-US
Zoro #
G103907470
UPC # 840444132673
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS3267-US
- Zoro #
- G103907470
- UPC #
- 840444132673
- Country of Origin
- China
Description
This contemporary super soft brushed microfiber deep pocket sheet set features color contrasting medallion print and includes design and color coordinated bonus pillowcases. This set is just what you need to redecorate your master, guest or even your dorm suite. Coordinate with other luxury Chic Home bedding products for a complete bedding decor makeover.
Features- Sami 6 Piece Sheet Set
- Silky soft brushed microfiber cotton-feel material
- Fashion forward two-tone medallion print pattern design
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Built to last with premium fabrics and expert stitching
- Super Soft TwoTone Medallion Print Pattern Deep Pocket Design Includes Flat & Fitted Sheets and Bonus Pillowcases
- Color: Grey
- Size: Queen
- Dimension: 12 x 18 in.
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.