This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3517-US
- Zoro #
- G203680693
- UPC #
- 840444151124
- Country of Origin
- China
Description
This two-tone throw blanket is the ultimate in luxurious comfort. Every piece is exceptionally woven with superior-quality faux fur and is as indulgent as it is beautiful. The rich, handsome texture beautifully emulates the inherent softness and color of each piece. The reverse side is a cozy solid color micro mink for added softness and ultra-plush quality. This cozy throw is great as an accent piece for living and bedroom spaces. Components: 1pc blanket: 50 x 60 inches.
Specifications- Color: Beige
- Collection: New Faux Fur
- Size: 50 x 60 in.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.