This item is Discontinued.

This item is Discontinued.
Chic Home TB3901-US 50 x 60 in. Anchorage Throw Blanket Cozy Super Soft Ultra Plush Decorative Shaggy; Silver (Discontinued)
Mfr #
TB3901-US
Zoro #
G503680577
UPC # 733023474762
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3901-US
- Zoro #
- G503680577
- UPC #
- 733023474762
- Country of Origin
- China
Description
The ultimate in luxurious comfort, our superior-quality faux fur is as indulgent as it is beautiful. It's exceptionally woven from the finest materials for a sumptuously plush feel, and its handsome texture beautifully emulates the inherent softness and color.
Features- Faux Fur with Micromink Backing
- Luxuriously soft PV fleece, Plush micro mink velour Material
- Color: Silver
- Size: 50 x 60"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.