This item is Discontinued.

Chic Home Chic Home TB3903-US Anchorage Shaggy Faux Fur Supersoft Ultra Plush Decorative Throw Blanket; 50 x 60 in. - Teal TB3903-US

This item is Discontinued.

Chic Home

Chic Home TB3903-US Anchorage Shaggy Faux Fur Supersoft Ultra Plush Decorative Throw Blanket; 50 x 60 in. - Teal (Discontinued)

Mfr # TB3903-US
Zoro # G203680297
UPC # 733023474786
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB3903-US
Zoro #
G203680297
UPC #
733023474786
Country of Origin
China

Description

The ultimate in luxurious comfort, our superior-quality faux fur is as indulgent as it is beautiful. It's exceptionally woven from the finest materials for a sumptuously plush feel, and its handsome texture beautifully emulates the inherent softness and color.

Features
  • Anchorage Shaggy Faux Fur Supersoft Ultra Plush Decorative Throw Blanket
  • The digital images we display have the most accurate color possible
Set Includes:
  • 1 Piece Throw
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Teal
  • Style: Casual
  • Fabric Detail: Faux Fur
  • Pattern: Abstract
  • Materials: Microfiber
  • Hypoallergenic: No
  • Dimension: 50 x 60 in.
  • 1pc Throw Blanket: 50" x 60"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.