This item is Discontinued.

Chic Home Chic Home CS1465-US Duke Pieced Color Block Bed in a Bag Comforter Set with Sheets - Red - Queen - 10 Piece CS1465-US

Chic Home CS1465-US Duke Pieced Color Block Bed in a Bag Comforter Set with Sheets - Red - Queen - 10 Piece (Discontinued)

  • Mfr # CS1465-US
  • Zoro # G903680337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS1465-US
Zoro #
G903680337
UPC #
840444114655
Country of Origin
China

Description

All your needs to add simple elegance to any bedroom decor are find in this 10-piece comforter set. A beautiful pieced color block design comforter with decorative pillows and a complete sheet set all in one set!!! All made from beautiful peach skin microfiber fabric that will make those overpriced $1000 bedding sets feel so jealous.

Features
  • Duke Pieced Color Block Bed in a Bag Comforter Set with Sheets
  • The digital images we display have the most accurate color possible
  • 10 Piece
Queen Dimension:
  • Comforter dimensions: 90" x 90"
  • Sham dimensions: 20" x 26" + 2" flange
  • Decorative pillows dimensions: 12" x 18"
  • Decorative pillow dimensions: 18" x 18"
  • Flat sheet dimensions: 90" x 102"
  • Fitted sheet dimensions: 60" x 80" + 12" deep pocket
  • Pillow cases dimensions: 20" x 30"
  • Machine washable
Specifications
  • Color: Red
  • Size: Queen
  • Style: Contemporary
  • Pattern: Colorblock
  • Materials: Polyester
  • Fabric: Microfiber
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.