This item is Discontinued.

This item is Discontinued.
Chic Home FBS9604-US Modern Contemporary Emery Bar Stool Chair; Teal (Discontinued)
Mfr #
FBS9604-US
Zoro #
G203873163
UPC # 304629806075
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBS9604-US
- Zoro #
- G203873163
- UPC #
- 304629806075
- Country of Origin
- China
Description
Modern Contemporary Emery Bar Stool Chair
The Emery bar stool lives at the intersection where contemporary design meets comfortable function. Clean architectural lines are created by a sculptural chrome plated half-moon metal frame while a rolled, shelter arm velvet upholstered seat and a footrest bar provide for superior comfort. The Finley bar stool works great in multiples and sits beautifully in bar, kitchen, dining and lounge areas.
Features- Half-moon back, shelter arm seat and footrest bar
- Luxurious plush multi density cushions to relax in comfort and style
- Built to last with premium fabrics, materials and expert craftsmanship
- Velvet Upholstered Rolled Shelter Arm Design Half-Moon Chrometone Solid Metal U-Shaped Base
- 1 Emery Bar Stool
- Premium quality luxe velvet upholstery
- Clean, sleek lines create a look that fits a contemporary or urban setting
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- Color: Teal Teal
- Footrest Height: 14"
- Material: Velvet Upholstery, Solid Metal Base
- Seat Height: 31.25"
- Height: 37.75"
- Width: 23.75"
- Depth: 21.5"
- Weight: 38.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.