This item is Discontinued.

Chic Home Chic Home QS1769-US 3 Piece Capiz Abstract Large Scale Floral Printed Queen Quilt Set; Black with 2 Shams QS1769-US

This item is Discontinued.

Chic Home

Chic Home QS1769-US 3 Piece Capiz Abstract Large Scale Floral Printed Queen Quilt Set; Black with 2 Shams (Discontinued)

Mfr # QS1769-US
Zoro # G103907951
UPC # 733023521435
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS1769-US
Zoro #
G103907951
UPC #
733023521435
Country of Origin
China

Description

Inspired by abstract floral design, we wanted to create a painting like design to decorate your bed with. Enjoy a contemporary floral design in a beautiful rich color tones are sure to bring out the artist in your decor.

Features
  • Capiz Abstract Large Scale Floral Printed Queen Quilt Set
  • The digital images we display have the most accurate color possible
  • 3 Piece
3 Piece Queen & King Set Includes:
  • One (1) Heat Press Quilt, Two (2) Shams
2 Piece Twin Set Includes:
  • One (1) Heat Press Quilt, One (1) Sham
Queen Dimension:
  • 1 Piece Heat Press Quilt: 86 x 96 in.
  • 2 Piece Shams: 20 x 26 in.
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Black
  • Size: Queen
  • Style: Contemporary
  • Front Pattern: Geometric
  • Reverse Pattern: Solid
  • Material: Microfiber
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.