Electronic Sensor Hytronic Traditional Sink Faucet W/ Dual, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 116.591.AB.1T

  • Zoro # G1125787


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116.591.AB.1T
Zoro #
G1125787
UPC #
611943536800
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Item
Hytronic Traditional Sink Faucet W/ Dual
Voltage
12VAC
Flow Type
Aerator
Operation Method
Electronic Sensor

Description

Hytronic Traditional Sink Faucet W/ Dual

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.