Shop CHICAGO FAUCET

Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-V317E66ABCP

  • Zoro # G4242336


product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
802-V317E66ABCP
Zoro #
G4242336
UPC #
611943114473
Country of Origin
United States
Finish
Polished Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
ADA Compliant
Yes
Series
802
Spout Shape
Arc
Spout Reach
4 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
2
Body Material
Cast Brass
Mounting Hole Center to Center
4"
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Power Source
Manual
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type
Compression
Handle Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Color
Silver
Application
Commercial
Side Splash
No
Number of Stations
0
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Back Splash
No
Temperature - Minimum
40 Degrees F
Operation Method
Manual
CEC Compliance
CEC Compliant
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
4 in
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Maximum
140 Degrees F
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Product Type
Faucet
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Low Arc Bathroom Faucet..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.