Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 786-GN8AE3-319ABCP

  • Zoro # G1130781


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Elbow Blade
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786-GN8AE3-319ABCP
Zoro #
G1130781
UPC #
611943465605
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Elbow Blade
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
Item
Concealed Hot And Cold Water Sink Faucet
Operation Method
Manual
Flow Type
Aerator

Description

Item Concealed Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.