Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 50-DJ26ABCP
Zoro # G0599238
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
Flow Rate - Maximum
12 gpm
Number of Mounting Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-DJ26ABCP
Zoro #
G0599238
UPC #
611943549367
Country of Origin
United States
Details
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
Flow Rate - Maximum
12 gpm
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Item
Hot And Cold Water Mixing Sink Faucet
Operation Method
Manual
Flow Type
Full Flow
Description
Item Hot And Cold Water Mixing Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.