
Manual Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated 2 Hole
Mfr # 895-317GN2AE29ABCP
Zoro # G1138490
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
895-317GN2AE29ABCP
Zoro #
G1138490
UPC #
611943469726
Country of Origin
United States
Details
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
2
Mounting Hole Center to Center
4"
Item
Hot And Cold Water Sink Faucet
Flow Type
Non-Aerating
Operation Method
Manual
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.