Manual Hot And Cold Water Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 540-LDL9ABCP
Zoro # G1133259
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
540-LDL9ABCP
Zoro #
G1133259
UPC #
611943475314
Country of Origin
United States
Details
Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Item
Hot And Cold Water Sink Faucet
Operation Method
Manual
Flow Type
Aerator
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.