Wok Filler - 20In Overall Length, Single Hole Mount, Chrome plated 1 Hole
Mfr # 334-DJ26ABCP
Zoro # G1130361
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
334-DJ26ABCP
Zoro #
G1130361
UPC #
611943549275
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
7.0 gpm
Item
Wok Filler - 20In Overall Length
Flow Outlet Type
Full Flow
Description
Item Wok Filler - 20In Overall Length
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.