Chicago Hardware

Turnbuckle, Eye and Eye, 2200 lb.

Chicago Hardware Turnbuckle, Eye and Eye, 2200 lb. 01276 8
Hover or click to zoom Tap to zoom
$46.33
  • Item: Turnbuckle
  • Thread Dia. (In.): 1/2
  • Material: 1040 Hot Roll Steel Body and Fittings
  • Take Up (In.): 9 in
  • Working Load Limit (Lb.): 2,200
  • Type: Eye and Eye
  • Close Length (In.): 16 in
  • Package Quantity: 1
See full product details
Orders over $75 ship free.

Total: $46.33

Chicago Hardware #01276 8 Specifications

  • Item: Turnbuckle
  • Thread Dia. (In.): 1/2
  • Material: 1040 Hot Roll Steel Body and Fittings
  • Take Up (In.): 9 in
  • Working Load Limit (Lb.): 2,200
  • Type: Eye and Eye
  • Close Length (In.): 16 in
  • Package Quantity: 1
  • Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States

Description

Turnbuckle, Eye and Eye, Working Load Limit (Lb.) 2,200, Thread Dia. (In.) 1/2, Take Up (In.) 9 in, Close Length (In.) 16 in, 1035 Hot Roll Steel Body/Fittings Material, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Reviews of Chicago Hardware #01276 8