This item is Discontinued.

Chicago-Latrobe 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #5 47556

This item is Discontinued.

Chicago-Latrobe

118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #5 (Discontinued)

Mfr # 47556
Zoro # G2826682
UPC # 662355475560
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47556
Zoro #
G2826682
UPC #
662355475560
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#5
Shank Dia.
13/64 in
Drill Bit Dimension Type
Wire
Flute Length
2 1/2 in
Depth x Dia. Ratio
4xD
Shank Length
1 1/4 in
Shank Size
0.159
Diameter
0.159
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 7/8 in
Drill Point Length
0.0617 in
Drill Length Class
Jobber-Length
Wire Rope Length
3 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Shank Type
Straight
Material
High Speed Steel
List Number
250AN
Drill Bit Grouping
Drill Bit
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Grade
General Purpose
Decimal Equivalent
0.2055
Flute Type
Spiral
Coolant Through
No
Standards
ANSI
Drill Bit Finish
Black Oxide
Drill Bit Material
High Speed Steel
Point Angle
118
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Series
250AN
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Point type
Radial
Drill Style
Jobber Drill
Left/Right Hand
Right
Point Type
Radial
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2055, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.