This item is Discontinued.

Chicago-Latrobe 118 Deg Automotive Tanged Shank Jobber L Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC, N15 47475

This item is Discontinued.

Chicago-Latrobe

118 Deg Automotive Tanged Shank Jobber L Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC, N15 (Discontinued)

Mfr # 47475
Zoro # G2825973
UPC # 662355474754
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47475
Zoro #
G2825973
UPC #
662355474754
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#15
Shank Dia.
11/64 in
Flute Length
2 3/16 in
Drill Bit Dimension Type
Wire
Diameter
0.171875
Shank Length
1 3/16 in
Shank Size
0.1719
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 5/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0541 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Flute Type
Spiral
Decimal Equivalent
0.1800
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Standards
ANSI
List Number
250AN
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Series
250AN
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1800, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.