118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-Z
Mfr # 44196
Zoro # G3218126
product price:Â $10.89
/eaKey Features
Overall Length
5 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
Z
Number of Flutes
2
Shank Dia.
10.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44196
Zoro #
G3218126
UPC #
662355441961
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Drill Bit Size
Z
Shank Dia.
10.4 mm
Flute Length
3 7/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Diameter
0.413
Shank Length
1 3/8 in
Shank Size
0.413
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 29/32 in
Description
Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.