118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC No 1
Mfr # 46271
Zoro # G2825039
product price:Â $5.25
/eaKey Features
Overall Length
3 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#1
Number of Flutes
2
Shank Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46271
Zoro #
G2825039
UPC #
662355462713
Country of Origin
United States
Dimensions
Overall Length
3 7/8 in
Drill Bit Size
#1
Shank Dia.
7/32 in
Drill Bit Dimension Type
Wire
Flute Length
2 5/8 in
Shank Length
1 1/4 in
Diameter
0.228
Shank Size
0.228
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 31/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0685 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2280, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.