Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 0.50mm
Mfr # 47213
Zoro # G3776692
product price:Â
$
4.59
/ea
Key Features
Overall Length
22 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.5 mm
Number of Flutes
2
Shank Dia.
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47213
- Zoro #
- G3776692
- UPC #
- 662355472132
- Country of Origin
- United States
Dimensions
- Overall Length
- 22 mm
- Drill Bit Size
- 0.5 mm
- Shank Dia.
- 0.5 mm
- Flute Length
- 6 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 16 mm
- Diameter
- 0.0197
- Shank Size
- 0.0197
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 11/64 in
- Drill Point Length
- 0.0059mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Wire Rope Length
- 22 mm
Description
Jobber Length Drill Bit, Drill Bit Size 0.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0197, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.