Shop CHICAGO-LATROBE

17.25mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC

  • Mfr # 45378

  • Zoro # G2823471


product price:  $31.89
/ea

Key Features

Overall Length
191 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17.25 mm
Number of Flutes
2
Shank Dia.
17.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45378
Zoro #
G2823471
UPC #
662355453780
Country of Origin
United States

Dimensions

Overall Length
191 mm
Drill Bit Size
17.25 mm
Shank Dia.
17.2 mm
Flute Length
130 mm
Drill Bit Dimension Type
Metric
Shank Size
0.6791
Diameter
0.6791
Shank Length
61 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 53/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150D
Decimal Equivalent
0.6791
Application
For drilling Non-Ferrous Materials
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6791, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.