Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 31/64

  • Mfr # 44231

  • Zoro # G3351521


product price: 
$
13.15
/ea

Key Features

Overall Length
5 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
31/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44231
Zoro #
G3351521
UPC #
662355442319
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 3/8 in
Diameter
0.484375
Shank Length
1 1/2 in
Shank Size
0.4844
Drill Point Length
0.1455 in
Maximum Drilling Depth
3 9/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
5 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150D
Decimal Equivalent
0.4844
Number of Pieces
1
Flute Type
Spiral
Application
For Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
Standards
ANSI
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Series
150D
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.