Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC No 58

  • Mfr # 44328

  • Zoro # G3121237


product price: 
$
1.79
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#58
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44328
Zoro #
G3121237
UPC #
662355443286
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
For Non-Ferrous Materials
List Number
150D
Flute Type
Spiral
Decimal Equivalent
0.0420
Standards
ANSI
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Series
150D
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.