Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC No 60
Mfr # 44330
Zoro # G3152292
product price:Â $1.65
/eaKey Features
Overall Length
1 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#60
Number of Flutes
2
Shank Dia.
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44330
Zoro #
G3152292
UPC #
662355443309
Country of Origin
United States
Dimensions
Overall Length
1 5/8 in
Drill Bit Size
#60
Shank Dia.
1 mm
Drill Bit Dimension Type
Wire
Flute Length
11/16 in
Depth:Dia. Ratio
4xD
Diameter
0.04
Shank Size
0.04
Shank Length
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.012 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/2 in
Description
Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0400, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.