118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 24

  • Mfr # 50314

  • Zoro # G2984900


product price:  $11.19
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50314
Zoro #
G2984900
UPC #
662355503140
Country of Origin
United States

Dimensions

Drill Bit Size
#24
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
3.86 mm
Sizes Included
#24
Depth:Dia. Ratio
4xD
Drill Point Length
0.0457 in
Shank Length
2 3/8 in
Maximum Drilling Depth
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
120
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1520
Standards
ANSI
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Measurement System
Wire
Series
120
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.