Shop CHICAGO-LATROBE

118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 40

  • Mfr # 50330
  • Zoro # G2985208

product price: 
$
8.99
/ea

Key Features

Overall Length
4 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50330
Zoro #
G2985208
UPC #
662355503300
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
120
Decimal Equivalent
0.0980
Drill Bit Grouping
Drill Bit
Standards
ANSI
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Wire
Series
120
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#40
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Shank Dia.
2.49 mm
Sizes Included
#40
Depth:Dia. Ratio
4xD
Shank Length
2 1/8 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Taper-Length
Drill Point Length
0.0294 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Taper Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.