Shop CHICAGO-LATROBE

23/64 No 1MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide RHS/RHC

  • Mfr # 53123

  • Zoro # G7010762


product price:  $26.39
/ea

Key Features

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53123
Zoro #
G7010762
UPC #
662355531235
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Flute Length
3 1/2 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Taper Shank Size
MT1
Maximum Drilling Depth
3 1/2 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
List Number
110
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
Standards
American National Standard (Morse)
Coolant Fed
Non-Coolant Through
Series
110
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Taper Shank Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.