Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4
Mfr # 53580
Zoro # G2987229
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 1/4 in
Overall Length
12 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53580
- Zoro #
- G2987229
- UPC #
- 662355535806
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1 1/4 in
- Overall Length
- 12 1/2 in
- Flute Length
- 7 7/8 in
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT3
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Maximum Drilling Depth
- 7 7/8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 12 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 1 1/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.