Shop All Extra Long Drill Bits
Chicago-Latrobe
118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN
Mfr # 50503
Zoro # G2986011
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 50503
- Zoro # G2986011
- UPC # 662355505038
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.312" |
Bit Dia. | 5/16" |
Drill Length Class | Extra Long |
Drill Point Length | 0.0939" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 1/2 in |
Details
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID13210)
- DAP Wd Flr Ntrl 16Oz (00542)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 7/16" x 1, Number of Flutes: 2 (AMG-1414-DP)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 13/64 (11010)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x10IN (50734)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/32 (11102)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- Chicago-Latrobe Drill Bits