Shop CHICAGO-LATROBE

118 Degree Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/64

  • Mfr # 57215

  • Zoro # G2552182


product price: 
$
3.15
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15/64 in
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57215
Zoro #
G2552182
UPC #
662355572153
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
15/64 in
Shank Dia.
15/64 in
Flute Length
2 5/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/4 in
Diameter
0.234375
Shank Size
0.2344
Maximum Drilling Depth
1 31/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0704 in
Wire Rope Length
3 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
150K
Number of Pieces
1
Decimal Equivalent
0.2344
Standards
Not Rated
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Series
150K
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.