135 Degree Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/32

  • Mfr # 44826

  • Zoro # G2982843


product price:  $37.15
/ea

Key Features

Overall Length
7 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44826
Zoro #
G2982843
UPC #
662355448267
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
7 in
Flute Length
4 3/8 in
Shank Dia.
13/32 in
Sizes Included
13/32"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 5/8 in
Maximum Drilling Depth
4 3/8 in
Drill Point Length
0.0841 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4062
Standards
ANSI
List Number
520
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
520
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
36 Degrees /38 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
K, P, S
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
36 Degrees
Helix Angle - Maximum
38 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.