Shop CHICAGO-LATROBE

135 Deg Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC No 27

  • Mfr # 44877

  • Zoro # G2983117


product price:  $18.29
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44877
Zoro #
G2983117
UPC #
662355448779
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
3.66 mm
Sizes Included
#27
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length
Drill Point Length
0.0298 in
Shank Length
2 3/8 in
Maximum Drilling Depth
3 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
520
Decimal Equivalent
0.1440
Standards
ANSI
Series
520
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Helix Angle
28 Degrees
Material Grade - Machining
M42
Measurement System
Wire
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P, S
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N

Description

Taper Length Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.