Shop CHICAGO-LATROBE

21/64 HSS 135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN RHS/RHC

  • Mfr # 53914

  • Zoro # G2827629


product price:  $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
21/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53914
Zoro #
G2827629
UPC #
662355539149
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
21/64 in
Shank Dia.
21/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 5/16 in
Shank Length
1 5/16 in
Shank Size
0.2812
Diameter
0.28125
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.068 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.3281
Standards
ANSI
List Number
150DH-TN
Flute Type
Parabolic
Number of Pieces
6
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
150DH-TN
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.