Shop CHICAGO-LATROBE

25/64 HSS 135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN RHS/RHC

  • Mfr # 53918

  • Zoro # G2827708


product price: 
$
19.49
/ea
Sold in multiples of 6 for $116.94

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53918
Zoro #
G2827708
UPC #
662355539187
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
25/64 in
Shank Dia.
25/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 3/4 in
Shank Size
0.3438
Shank Length
1 3/8 in
Diameter
0.34375
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0809 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ANSI
Number of Pieces
12
Flute Type
Parabolic
Decimal Equivalent
0.3906
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
List Number
150DH-TN
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
150DH-TN
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews