135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC No 39

  • Mfr # 53968

  • Zoro # G2827848


product price:  $4.15
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53968
Zoro #
G2827848
UPC #
662355539682
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#39
Shank Dia.
2.5 mm
Flute Length
1 3/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Length
1 in
Diameter
0.1065
Shank Size
0.1065
Drill Point Length
0.0206 in
Maximum Drilling Depth
1 1/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Decimal Equivalent
0.0995
Flute Type
Parabolic
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Standards
ANSI
List Number
150DH-TN
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point
Series
150DH-TN
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0995, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.