Shop CHICAGO-LATROBE

135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64

  • Mfr # 53902

  • Zoro # G2827391


product price: 
$
5.15
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
9/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53902
Zoro #
G2827391
UPC #
662355539026
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
150DH-TN
Number of Pieces
12
Standards
ANSI
Flute Type
Parabolic
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Decimal Equivalent
0.1406
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Series
150DH-TN
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews