Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-V
Mfr # 53889
Zoro # G2827400
product price:Â
$
19.55
/ea
Key Features
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53889
- Zoro #
- G2827400
- UPC #
- 662355538890
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Drill Bit Size
- V
- Shank Dia.
- 3/8 in
- Flute Length
- 3 5/8 in
- Drill Bit Dimension Type
- Letter
- Shank Size
- 0.348
- Shank Length
- 1 3/8 in
- Diameter
- 0.348
- Depth:Dia. Ratio
- 8xD
- Maximum Drilling Depth
- 2 23/32 in
- Drill Point Length
- 0.0000 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0