Shop CHICAGO-LATROBE

135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 23/64

  • Mfr # 68823

  • Zoro # G2987667


product price:  $18.15
/ea

Key Features

Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68823
Zoro #
G2987667
UPC #
662355688236
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Flute Length
5 3/8 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 3/8 in
Drill Point Length
0.0744 in
Shank Length
1 3/8 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ANSI
List Number
120DH
Decimal Equivalent
0.3594
Drill Bit Grouping
Drill Bit
Helix Angle
40 Degrees
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Series
120DH
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.